Shop All Portable Air Conditioners
Amaze Heater
Spacio Innovations TH-926T Wexstar Plug in Thermostat for Portable Heaters & Air Conditioners
Mfr # TH-926T
Zoro # G404160031
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaze Heater
- MFR # TH-926T
- Zoro # G404160031
- UPC # 654728856755
- Country of Origin China
- Category Portable Air Conditioners
Description
The plug-in thermostat turns space heaters/window AC into programmable and more efficient. Easy to operate and simple plug into an electrical outlet for easy installation. The Plug-in programmable thermostat allows the user to automatically control the temperature of the room when plugged in with heaters or air conditioners. Simply choose the desired temperature, and the Plug-in Thermostat will turn any plugged device on / off automatically to reach the preferred temperature.
Features- No batteries necessary
- ON & OFF power switch
- Easy to operate and simple plugs into a standard socket for DYI installation
- Can be used with heaters, fans, air conditioners, etc.
- Select the desired comfortable temperature by a temperature selection dial
- Analog control
- Designed with a highly accurate Negative Temperature Coefficient sensor
- High performance electronic control circuit to provide a very accurate temperature switching control
- Select Heat / Cool mode with an easy to use switch
- Operative Voltage: 125 V Ac / 60 Hz. 15 A (1875W)
- Temperature Control Range: 41 ~ 86 °F ( 5~30 °C )
- Temperature Accuracy: + DB9/ - 3.6 °F ( 2 °C ) max
- Weight: 0.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Cartridge Scale Elmntr (51795)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 30 INCH (FO-COVER-30)
- NORDYNE Control Board (624625R)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 2", 6 Pack (FB16X18X2A_6)
- WHYNTER 14,000 BTU(12,000 BTU SACC)NEX Inverter Portable Air Conditioner/Heat Wi-Fi, up to 600 sq ft (ARC-1230WNH)
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner (ARC-14S)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JP)
- WHYNTER SNO 13000 BTU Dual Hose Portable Air Conditioner (ARC-131GD)
- PROAIR Indoor Outdoor Spot Cooler, 5,300 BtuH (SPOT6800)
- Amaze Heater Portable Air Conditioners