Shop All Outdoor Wall Lights
Amax Lighting
AMAX Lighting LED-SLR12BZ 12W LED Outdoor Wall Pack Lighting - Bronze
Mfr # LED-SLR12BZ
Zoro # G103859045
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amax Lighting
- MFR # LED-SLR12BZ
- Zoro # G103859045
- UPC # 6940227060125
- Country of Origin China
- Category Outdoor Wall Lights
Description
Amax lighting is providing the industry with a broad line of products for commercial, industrial, institutional and residential applications. Our fixtures are with the highest quality components and are rigorously tested for safety and efficiency. Our products are known for quality and reliability and solid performance over all. We value our client\'s satisfaction, updates, durability, and stability in all aspects.
Specifications- Finish: Bronze
- Wattage: 12
- Bulb Included: Yes
- Assembly Required: No
- UL Listed: ETL
- Dimension: 7.5" H x 7" D x 8" W
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-7300.500 (STROBE-7300.500)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Philips 34501-7 (34501-7)
- AMAX LIGHTING Amax Lighting LED-SPH/BN LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Nickel (LED-SPH/BN)
- AMAX LIGHTING Amax Lighting LED-SL27WH LED Security Light Wall Pack, 27W, 4000 CCT, 2240 Lumens, 82 CRI, White (LED-SL27WH)
- AMAX LIGHTING AMAX Lighting LED-S003L 19.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S003L)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- AMAX LIGHTING AMAX Lighting LED-SL27BZ 27W LED Outdoor Wall Pack Lighting - Bronze (LED-SL27BZ)
- MAXIM Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce (86106AL)
- Amax Lighting Outdoor Wall Lights