Zeus Indoor Security Camera E27
Mfr # ACR1501R23WHE27C1
Zoro # G710870259
Key Features
- Color White
- Material Plastic
- Width 3.94 in.
- Length 10.51 in.
- Height 3.94 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1501R23WHE27C1
- Zoro # G710870259
- UPC # 888244002062
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Width | 3.94 in. |
Length | 10.51 in. |
Height | 3.94 in. |
Details
Color | White |
Material | Plastic |
Weight | 1.1 |
Includes | Bracket, screw and anchor |
Features | Live Stream Access; Motion & Audio Detection; Day/Night Vision; Multiple Viewer Support; Real-Time Two-Way communication |
Description
With built-in 2.4GHz Wi-Fi, the Zeus security camera is completely wire-free. No drilling, no wires, and no headaches; Zeus is powered by a standard E27 light bulb socket. The light bulb connector can be removed, and the camera mounted on a wall or set on a flat surface. This revolutionary home surveillance system uses 360-degree pan/tilt auto-tracking and night vision to protect your home from unwanted guests, thieves and even fire. With 8 built-in infrared LED's, Zeus provides a super clear view in the dark. Under the Amaryllo Protect plan, the camera can intelligently detect a fire within 20 feet and differentiate between humans, pets, and vehicles. Receive an immediate alert when a person or possible fire is detected. Always know what's going on at home with Zeus, the best indoor auto-tracking light bulb security camera! Purchase includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan to save to the Cloud.
- •256-bit Military level encryption
- •360-degree pan/tilt auto tracking
- •1080p FHD resolution
- •Two-way conversation
- •Facial recognition
- •6 Front-facing warning LED lights and 8 hidden infrared LEDs for crystal clear night vision
- •Human, cars, pets, motion detection alert support available on optional plans
- •Fire detection warning available on optional plans
- •Heat map and path tracking available on optional plans
- •Includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan to save to the Cloud
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- ILC Replacement for Alcatel Tlp029c1 Battery (TLP029C1 BATTERY ALCATEL)
- MIGHTY MAX BATTERY 12V SOLAR PANEL CHARGER WITH ALLIGATOR CLIPS (MAX3512562)
- C2G Dual Band Ir Receiver - 34-60Khz (98045)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Apollo Lite 2.4 GHz Wi-Fi Security Camera (ACR1501R19BK)
- TECHKO SECURTY ALRM BTRY/PLG WH (S287)
- Amaryllo Security Video Cameras