Triton Outdoor Security Camera E27
Mfr # ACR1608R32BKE27C1
Zoro # G110870262
Key Features
- Color Black
- Material Aluminum
- Width 5.1 in.
- Length 10.7 in.
- Height 4.3 in.
Product Information
- Brand Amaryllo
- MFR # ACR1608R32BKE27C1
- Zoro # G110870262
- UPC # 888244002093
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Width | 5.1 in. |
Length | 10.7 in. |
Height | 4.3 in. |
Details
Color | Black |
Material | Aluminum |
Includes | Stainless steel cables (for securing the camera), screw and screw anchor |
Features | Live Stream Access; Motion & Audio Detection; Day/Night Vision; Multiple Viewer Support; Real-Time Two-Way communication |
Weight | 2.29 |
Description
Triton is the sister model of Ares Pro. Completely wire-free, it has Wi-Fi internet connection. Triton is the professional biometric outdoor security camera designed to screw into a light socket for easy and no-fuss installation. With IP66 weather-resistant certification, Triton was designed to withstand harsh weather conditions and temperature ranges from -40F to 140F. This camera is loaded with high-tech features such as fire alarm, glass breaking, and audio alert support. It also has infrared night vision. You'll never miss a moment with Triton's 360 deg. pan/tilt/zoom auto tracking that can detect moving objects. It eliminates blind spots and the need for multiple cameras. Facial Recognition means that your family members can be recognized in seconds! If someone who isn't recognized enters your property, you can receive notifications and use Video Playback Alert to review the last 10 seconds of any notification. From the free smartphone app, you can live stream, review footage and upgrade your subscription plan to unlock biometric features such as fire, human, vehicle and pet recognition. Purchase includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan to save to the Cloud.
- •256 Bit Military level encryption protection
- •Fire, human, faces, cars, pets, motion detection alert support
- •Crystal clear night vision with 4 built-in infrared LED lights
- •Built-in 8 GB memory eliminates need to purchase microSD Card
- •Ability to have human voice greeting and real-time 2-way communication
- •360° auto tracking of moving objects over 40 ft. with 360° horizontal spin and 90° vertical rotation, reducing the need for multiple cameras
- •LED warning lights put intruders on alert that they've been spotted
- •Light bulb E27 connector
- •Industry weather grade -40F- 140F, Industry waterproof grade IP66
- •Free Amaryllo Protect 30-Day Continuous Video Recording Plan for 1 year (saves to the Cloud)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch LP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (LEOCH-LP12-1.2)
- ILC Replacement for Battery It-yb670 6 Volt 7AH Sealed Lead Acid Battery (IT-YB670 6 VOLT 7AH SEALED LEAD ACID BATTERY BATT)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Razor 15165070 MX650 Dirt Rocket - 3 Pack (ML15-12MP3681311847)
- ILC Replacement for Midland Batt10 Battery (BATT10)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- AMARYLLO Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R15WHC1)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera (ACR1608R4SBKC1)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- RFR - JANSEN ELECTRONICS Outdoor Dummy Security Camera with LED Light (OUTFLED)
- Amaryllo Closed Circuit TV Systems & Accessories