Petite Indoor Intelligent Pet Security Camera
Mfr # ACC1308F1RDC1
Zoro # G910870264
Key Features
- Length 3.14 in.
- Height 3.14 in.
- Material Plastic
- Width 3.14 in.
- Color Red
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACC1308F1RDC1
- Zoro # G910870264
- UPC # 888244002130
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 3.14 in. |
Height | 3.14 in. |
Width | 3.14 in. |
Details
Material | Plastic |
Color | Red |
Includes | Power Adapter |
Weight | 0.48 |
Shape | Cube |
Features | Live Stream Access; Motion & Audio Detection; Day/Night Vision; Multiple Viewer Support; Real-Time Two-Way communication |
Description
Petite from Amaryllo is the most intelligent pet and baby camera for monitoring your pets and family members when you're away. Receive motion/audio/face alert notifications, review footage and engage in two-way communication via your smartphone with the free Amaryllo app. The optional affordable Amaryllo subscription enables unlimited video storage onto your Google Drive and unlocks advance features such as human, vehicle detection and 10-second video playback alerts. Enjoy total peace of mind and stay connected to your loved ones with Amaryllo's Petite Intelligent Pet Camera! Purchase includes 1 free year of the Amaryllo Protect 30-Day Continuous Video Recording Plan.
- •Human & Vehicle Detection
- •Pet Detection: Dog, cat & bird
- •Multiple Viewers Support
- •Face, Motion & Audio Detection
- •Snapshot & Text & Offline Alert
- •Wireless: Embedded wi-fi (2.4ghz) 802.11 b/g/n
- •Frame Rate: 1280 x 720 up to 30 fps
- •Video Resolution: 720p, 480p, 360p
- •Local Storage: Up to 128 GB Micro SD Card
- •Includes: Free Amaryllo Protect 30-Day Continuous Video Recording Plan for 1 year (saves to the Cloud)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- LUXOR Desk Converter, Standing, Level Up 32 Pro (CVTR PRO-BK)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 35w EnerSys Datasafe NPX-35T (ML8-121102)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Replacement Sealed Lead-acid Battery 12 Volt / 7 Ah (ML7-121911111194)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- AMARYLLO Apollo Lite 2.4 GHz Wi-Fi Security Camera (ACR1501R19BK)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- AMARYLLO Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera (ACR1608R4SBKC1)
- HANNA PRODUCTS Driveway Monitor for Home Security Protection (1800)
- Amaryllo Security Video Cameras