iBabi Smart Baby Monitor Camera
Mfr # ACR1501R31WHC1
Zoro # G102595425
Key Features
- Weight 8.82
- Length 3.94
- Includes Wall bracket, screw and screw anchor, power adapter, micro USB cable
- Color White
- Width 3.54
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1501R31WHC1
- Zoro # G102595425
- UPC # 888244002031
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 3.94 |
Width | 3.54 |
Height | 3.54 |
Details
Weight | 8.82 |
Includes | Wall bracket, screw and screw anchor, power adapter, micro USB cable |
Color | White |
Description
The Amaryllo iBabi Smart is the world's first baby monitor camera that can recognize a baby's voice, laughter, and cry in real time. It even has a built-in lullaby player to calm your baby if any crying is detected. The unique auto-tracking feature pans the camera 360 degrees to follow your baby around so you can watch every move. iBabi is like an extra set of “eyes and ears” for parents! Purchase includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan that saves to the Cloud. Under the Amaryllo Protect Plan, the camera can intelligently detect a fire within 20 feet and differentiate between humans, pets, and vehicles. Receive an immediate alert when a person or possible fire is detected.
- •1080p full HD Wi-fi camera with selectable resolutions of 360p, 480p, 720p, and 1080p
- •85 degree (+/-5 degree) field of view, 1/2.7 in. CMOS, and 4x digital zoom
- •Real-time baby cry, baby voice, and baby laughter detection and notification
- •Built-in baby lullaby player to calm baby if crying is detected
- •Patent-pending 360 degree auto-tracking embedded multi-core CPU’s can self-pan and tilt
- •Crystal clear night vision with 8 built-in IR LEDs
- •6 flash LED lights to scare intruders
- •Human voice greeting and 2-way communication
- •Motion and audio-triggered notifications
- •Enhanced Wi-fi transmission (2.4 GHz) with 2 x 2 embedded cameras and 256-bit military-grade encryption to protect privacy
- •App works on iOS 10.0 and up/Android 5.0 and up
- •USB powered
- •Accepts up to 128 GB microSD card
- •Includes micro USB cable and power adapter, mounting bracket, screws, anchors, and quick setup guide
- •Free Amaryllo Protect 30-Day continuous video recording plan for 1 year (saves to the Cloud)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRE Wireless Alarm Kit (HS-WAK)
- DURACELL Coppertop AA Alkaline Batteries 10 pk Carded (MN1500B10Z)
- BANSHEE Earpiece, Plastic, 2" L (CH-E6350P)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Bright Way BW12220 (MAX3971096)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Apollo Pet Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R16WHC1)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera (ACR1608R4SBKC1)
- AMARYLLO Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R15WHC1)
- AMARYLLO Hermes Biometric Auto Tracking Portable Security Camera, White (ACC1308E51WHC1)
- WASSERSTEIN Doorbell Wall Plate, for Arlo Essential Wire-Free Video Doorbell (ArloEssDBWallPlateUS)
- Amaryllo Security Video Cameras