Shop All Security Video Cameras
Amaryllo
Hermes Biometric Auto Tracking Portable Security Camera, White
Mfr # ACC1308E51WHC1
Zoro # G402595422
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.76
- Width 1.41
- Weight 3.77
- Color White
- Includes Mounting bracket, power adapter, USB cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACC1308E51WHC1
- Zoro # G402595422
- UPC # 888244001195
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 4.76 |
Width | 1.41 |
Height | 1.41 |
Details
Weight | 3.77 |
Color | White |
Includes | Mounting bracket, power adapter, USB cable |
Description
Hermes is the smallest and best portable biometric security camera to carry when you're on the go. It fits in the palm of your hand and is powered with a regular USB power bank (not included). Hermes has been selected by law enforcement for its compact size. Embedded multi-core CPUs allow for 240° self-pan to automatically track intruders over 40 feet. Know immediately what's going on with motion and audio-triggered notifications to your phone. Built-in speaker and microphone allow for 2-way communication and alarms to warn intruders. From the free smartphone app, you can live stream, review footage and upgrade your subscription plan to unlock biometric features such as fire, human, vehicle and pet recognition. Hermes can be mounted on a wall or put on a desktop. No matter if you travel by land, air or sea, stay safe with a Hermes Biometric Auto Tracking Portable Security Camera!
-Military grade data encryption protection
-Fire, human, faces, cars, pets, motion detection alert support
-Fire alarm, glass breaking, and audio alert support
-240-degree pan/tilt auto tracking
-Daily report analysis
-Built-in USB connector
-Accessories included: mounting bracket, power adapter, USB cable
-Military grade data encryption protection
-Fire, human, faces, cars, pets, motion detection alert support
-Fire alarm, glass breaking, and audio alert support
-240-degree pan/tilt auto tracking
-Daily report analysis
-Built-in USB connector
-Accessories included: mounting bracket, power adapter, USB cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces GTO PRO2500 Swing Gate Opener (ML7-122296)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 6ft- Green (100615GN)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- ENERGIZER Max AA Alkaline Batteries 12 pk Carded (E91BW12EM)
- AMARYLLO Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera (ACR1608R4SBKC1)
- AMARYLLO Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R15WHC1)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- Amaryllo Closed Circuit TV Systems & Accessories