Shop All Security Video Cameras
Amaryllo
Athena Biometric Outdoor Wi-Fi Security Camera
Mfr # ACR1501R81AWH
Zoro # G202595431
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.2
- Weight 20.8
- Color White
- Length 3.2
- Width 3.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1501R81AWH
- Zoro # G202595431
- UPC # 888244001485
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Height | 9.2 |
Length | 3.2 |
Width | 3.2 |
Details
Weight | 20.8 |
Color | White |
Includes | Power adapter, screw and screw anchor |
Description
Athena is the world’s first biometric security camera with patent-pending Voice Print technology. Voice Print increases the level of accuracy in identification. When paired with facial recognition, Voice Print is capable of identifying human voices and differentiating between users. Even if someone’s face is obscured, Athena can identify a human up to 50 feet away and alert you. When it recognizes home owners, it may say "Hello".
Amaryllo uses A.I. computer vision with real-time image frame analysis to spot potential fires up to 20 feet away! Athena can activate an alarm and you'll receive a “Fire Warning” push notification directly to your phone. With its vehicle detection, the camera can distinguish between people, moving animals, and cars. This drastically reduces the number of false alarms throughout the day! Also Athena can spot vehicles up to 75 feet away and notify you. This outdoor security camera is packed with all the high-tech features you need to keep your family and home safe even if you're away!
-Military grade data encryption protection
-Fire, human, faces, cars, pets, motion detection alert support
-Fire alarm, glass breaking, and audio alert support
-Crystal Clear Night Vision
-Daily report analysis
-Industry weather grade -40F- 140F, Industry waterproof grade IP66
-Accessories included: power adapter, screw and screw anchor
Amaryllo uses A.I. computer vision with real-time image frame analysis to spot potential fires up to 20 feet away! Athena can activate an alarm and you'll receive a “Fire Warning” push notification directly to your phone. With its vehicle detection, the camera can distinguish between people, moving animals, and cars. This drastically reduces the number of false alarms throughout the day! Also Athena can spot vehicles up to 75 feet away and notify you. This outdoor security camera is packed with all the high-tech features you need to keep your family and home safe even if you're away!
-Military grade data encryption protection
-Fire, human, faces, cars, pets, motion detection alert support
-Fire alarm, glass breaking, and audio alert support
-Crystal Clear Night Vision
-Daily report analysis
-Industry weather grade -40F- 140F, Industry waterproof grade IP66
-Accessories included: power adapter, screw and screw anchor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Lantern Battery, Industrial, 6V, Screw Term (945)
- ILC Replacement for Palmone 157-10051-00 (157-10051-00 PALMONE)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- NADY CenterStage MSC3 Professional-Quality Microphone Kit (CENTERSTAGE MSC3)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- AMARYLLO Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera (ACR1608R4SBKC1)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Apollo Pet Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R16WHC1)
- AMARYLLO Hermes Biometric Auto Tracking Portable Security Camera, White (ACC1308E51WHC1)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- Amaryllo Security Video Cameras