Shop All Software
Amaryllo
Artemis Flash Drive 32GB w/ One Time Payment Cloud 100GB
Mfr # AUM2204GA0
Zoro # G310870260
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 32GB w/ 100GB |
Details
Color | Silver |
Description
Amaryllo Artemis is a high-performance pocket-size flash drive with automatic back-up to the cloud! Every Artemis comes with cloud storage and whenever it is plugged onto your PC or desktop, your portable files move seamlessly to the cloud where you can simultaneously access from any computer or smartphone at any given time.
- •Online to offline storage
- •Omnichannel software
- •Back-up all your devices
- •Upload multiple files at once
- •Organize your data with ease
- •Share your account with up to 10 people
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLY COMPUTER SUPPLY Optical Mouse Pad, 9 x 7-3/4 x 1/8, Blue (KCS81103)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- UNIRISE USA This Mini Displayport Male To Displayport Male Cable Allows You To (MDPDP-15F-MM)
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- COREL Blur The Line Between Photo And Video. Let Photomirage Effortlessly (ESDPHMIR)
- SONY SONY QG112M Tape 8mm D8 112m 2.3-5-10GB (QG112M)
- TZUMI Tzumi 7549 Ion Ultraviolet Pro Sanitizer Wand - White (7549)
- BRADY Brady Workstation Product and Wire Identification Software Suite - CD (BWS-PWIDS-CD)
- POWER ACOUSTIK Power Acoustik PDN-721HB 7 in. LCD Touchscreen DVD Receiver with Detachable Face & Bluetooth (PDN721HB)
- EATON Software, For Easy E4 Control Relays (EASYSOFT-SWLIC)
- ISI ISI 85 Cream Chargers; Pack of 50 (85)
- Amaryllo Software