Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera
Mfr # ACR1608R4SBKC1
Zoro # G202595424
Key Features
- Color Black
- Weight 32.48
- Length 4.3
- Includes Ceiling mount, screw and screw anchor, power adapter, and weather-resistant ethernet cable cover
- Width 5.1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1608R4SBKC1
- Zoro # G202595424
- UPC # 888244001379
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 4.3 |
Width | 5.1 |
Height | 6.3 |
Details
Color | Black |
Weight | 32.48 |
Includes | Ceiling mount, screw and screw anchor, power adapter, and weather-resistant ethernet cable cover |
Description
Ares Pro is a professional outdoor auto-tracking camera with Wi-Fi/ Ethernet internet connection. IP66 certified, Ares Pro can withstand temperatures from -40° to 140°F. This camera is loaded with high-tech features such as fire alarm, glass breaking, and audio alert support. It also has infrared night vision. You’ll never miss a moment with the 360° pan/tilt/zoom auto tracking that can detect moving objects. It eliminates blind spots and the need for multiple cameras. Facial Recognition means that your family members can be recognized in seconds! If someone who isn’t recognized enters your property, you can receive notifications and use Video Playback Alert to review the last 10 seconds of any notification. Video quality is automatically adjusted depending on the bandwidth. From the free smartphone app, you can live stream, review footage and upgrade your subscription plan to unlock biometric features such as fire, human, vehicle and pet recognition.
- •Military grade data encryption protection
- •Fire, human, faces, cars, pets, motion detection alert support
- •Fire alarm, glass breaking, and audio alert support
- •360-degree pan/tilt auto tracking
- •Daily report analysis
- •Industry weather grade -40F- 140F, Industry waterproof grade IP66
- •Accessories included: ceiling mount, screw and screw anchor, power adapter, and weather-resistant ethernet cable cover
- •Free Amaryllo Protect 30-day continuous video recording plan for 1 year (saves to the Cloud)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- VERBATIM AMERICAS Verbatim® Store 'n' Go V3 USB 3.0 Flash Drive, 32 GB, Gray (49173)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 100W, PR (MA8505-W)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- AMARYLLO Apollo Lite 2.4 GHz Wi-Fi Security Camera (ACR1501R19BK)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- UNIVIEW 4MP WDR IR Alarm Bullet Network Camera 2.8mm Fixed Len, IR 30m, Mic (IPC2124SB-ADF28KMC-I0)
- Amaryllo Security Video Cameras