AR4 Outdoor Security Camera
Mfr # ACR1501R4WHC1
Zoro # G210870261
Key Features
- Color White
- Material Aluminum
- Height 2.68 in.
- Length 8.27 in.
- Width 2.68 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1501R4WHC1
- Zoro # G210870261
- UPC # 888244002109
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Height | 2.68 in. |
Length | 8.27 in. |
Width | 2.68 in. |
Details
Color | White |
Material | Aluminum |
Weight | 0.81 |
Includes | Screws and screw anchors, power adapter |
Features | Live Stream Access; Motion & Audio Detection; Day/Night Vision; Multiple Viewer Support |
Description
AR4 is a smart PoE camera that can distinguish a person and vehicle from other objects. Equipped with 36 built-in infrared LEDs, AR4 provides crystal clear video quality day and night. The rugged body and housing enable this camera to withstand powerful water jets, intense heat, humidity, and the cold. AR4 is made to withstand temperatures of -40 deg. to 140 deg.F -40 deg. to 60 deg.C. It can detect faces, humans, vehicles, and fires with advanced A.I. technology. Purchase includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan to save to the Cloud.
- •256-bit Military level encryption
- •36-Built-in infrared LEDs for crystal clear night vision
- •1080p FHD resolution
- •IP66 weather resistant from -40F to 140F
- •Facial recognition
- •A.I. detection
- •Human, cars, pets, motion detection alert support available
- •Fire detection warning available
- •Path tracking available
- •Includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan to save to the Cloud
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS CB Radio, 4W, 6-13/32"W (CCBP25LT01)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Sea-Doo Waverunner Polaris (YTX20L-BSGEL439)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack (ML4-6MP21998)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- AMARYLLO Apollo Pet Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R16WHC1)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R15WHC1)
- LOREX Wi-Fi 2K 4.0-MP Wired Floodlight Security Camera White (W452ASD-E)
- Amaryllo Security Video Cameras