Apollo Pet Biometric Auto Tracking Indoor Wi-Fi Security Camera
Mfr # ACR1501R16WHC1
Zoro # G802595428
Key Features
- Length 3.94
- Weight 8.82
- Color White
- Height 3.54
- Width 3.54
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1501R16WHC1
- Zoro # G802595428
- UPC # 888244002048
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 3.94 |
Height | 3.54 |
Width | 3.54 |
Details
Weight | 8.82 |
Color | White |
Includes | Wall bracket, screw and screw anchor, power adapter, micro USB cable |
Description
Amaryllo's Apollo Pet is a unique surveillance camera for pet owners. It auto tracks and recognizes dogs, cats, and birds and notifies you of your pet's every activity. From the free smartphone app, you can live stream, communicate with your pet, review footage, and upgrade your subscription plan. Purchase includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan that saves to the Cloud. Under the Amaryllo Protect Plan, the camera can intelligently detect a fire within 20 feet and differentiate between humans, pets, and vehicles. Receive an immediate alert when a person or possible fire is detected.
- •AI Detection: Identifies dogs, cats, and birds from up to 20 ft away and can send notification alerts to owner
- •85 degrees (+/-5 degrees) field of view with 360 degrees x 90 degrees auto tracking and 4x digital zoom; uses embedded multi-core CPUs, can perform real-time video analytics to self-pan and tilt to auto-track
- •1920 x 1080 up to 30 FPS, also supports video resolutions of 720p, 480p, and 360p; runs off of home's 2.4 GHz Wi-Fi network and Amaryllo app
- •Real-time 2-way communication so pet can hear owner's voice and respond
- •Crystal clear night vision with 8 hidden IR LEDs and 6 flash LEDs for monitoring
- •When camera detects movement, a human voice greeting says "hello"
- •Motion and audio-triggered notifications sent to app on devices running iOS 10.0 and up; Android 5.0 and up
- •256-bit military-grade encryption to protect privacy
- •Ability to choose designated areas to monitor or ignore, reducing false alarms
- •Optional biometric features of fire warning, human detection, vehicle detection, and face detection can be unlocked with a plus subscription plan
- •Supports up to 128 GB microSD card for local storage
- •Easy installation and comes with power adapter, wall bracket, screws, anchors, and user manual
- •Free Amaryllo Protect 30-day continuous video recording plan for 1 year (saves to the Cloud)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell AG10-10B 1.5V Alkaline Battery; Pack of 10 (AG10-10B)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- SEM PRODUCTS NAPA RED AEROSOL (SE15273)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- AMARYLLO Apollo Lite 2.4 GHz Wi-Fi Security Camera (ACR1501R19BK)
- AMARYLLO Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera (ACR1608R4SBKC1)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- REVO AMERICA Ultra HD 4 Channel 1TB NVR Surveillance System with 4 x 2 Megapixel Cameras (RU42B4E-1T)
- Amaryllo Closed Circuit TV Systems & Accessories