Apollo Lite 2.4 GHz Wi-Fi Security Camera
Mfr # ACR1501R19BK
Zoro # G902595427
Key Features
- Length 3.94
- Includes Wall bracket, screw and screw anchor, power adapter, micro USB cable
- Height 3.54
- Width 3.54
- Weight 8.82
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1501R19BK
- Zoro # G902595427
- UPC # 888244001454
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 3.94 |
Height | 3.54 |
Width | 3.54 |
Details
Includes | Wall bracket, screw and screw anchor, power adapter, micro USB cable |
Weight | 8.82 |
Color | Black |
Description
Amaryllo's Apollo Lite is the first low-cost biometric security camera. Consumers can self-monitor or activate professional monitoring round-the-clock service from app. If you are looking for a home security system that allows you to get all the functionalities you want without tying you down with a contract, then look no further! Amaryllo aims to keep things simple starting with no hidden charges and the flexibility to cancel at any time without penalty. Better protection starts with smarter prevention. The Apollo Lite has military grade encryption for privacy, crystal clear night vision, and real-time threat response for fire and intruder protection. Purchase includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan that saves to the Cloud. Under the Amaryllo Protect Plan, the camera can intelligently detect a fire within 20 feet and differentiate between humans, pets, and vehicles. Receive an immediate alert when a person or possible fire is detected. Always know what's going on at home with Apollo Lite 2.4 GHz Wi-Fi Security Camera!
- •Military grade data encryption protection
- •Fire, human, faces, cars, pets, motion detection alert support
- •Fire alarm, glass breaking, and audio alert support
- •24/7 professional monitoring support
- •Daily report analysis
- •Crystal clear night vision
- •Accessories included: wall bracket, screw and screw anchor, power adapter, micro USB cable
- •Free Amaryllo Protect 30-Day continuous video recording plan for 1 year (saves to the Cloud)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- MONOPRICE RCA Plug to 3.5mm S Jack Adapter (7241)
- EMPIRE Empire BLI-KNB33 Kenwood KNB-33 Li 7.4V 2000 mAh Li-ion Replacement Battery - 14.8 watt (BLI-KNB33)
- ENERGIZER Coin Cell, 2430, 3V (ECR2430BP)
- AMARYLLO Apollo Pet Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R16WHC1)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- AMARYLLO Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera (ACR1501R15WHC1)
- CMPLE Coax BNC Video Balun Transceiver Adapter CAT5e CAT6 to Camera (1353-N)
- Amaryllo Closed Circuit TV Systems & Accessories