Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera
Mfr # ACR1501R15WHC1
Zoro # G302595430
Key Features
- Length 3.94
- Color White
- Width 3.54
- Height 3.54
- Weight 8.82
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amaryllo
- MFR # ACR1501R15WHC1
- Zoro # G302595430
- UPC # 888244002017
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 3.94 |
Width | 3.54 |
Height | 3.54 |
Details
Color | White |
Weight | 8.82 |
Includes | Wall bracket, screw and screw anchor, power adapter, micro USB cable |
Description
Compact and easy to install, Apollo Biometric Auto Tracking Indoor Wi-Fi Security Camera can be mounted on a wall or put on a desktop. With embedded multi-core CPUs, Amaryllo's Apollo can perform real-time video analytics, self-pan/tilt and auto-track moving objects 360°. Receive motion, audio, and face alert notifications through the free smartphone app to help keep your home and family safe. This lets you take immediate action to protect your home, even when you aren’t around. You can sound the alarm or use the 2-way communication to warn unrecognized persons away from your property while you contact the authorities. From the app, you also are able to live stream, review footage, and upgrade your subscription plan. Purchase includes 1 year of free Amaryllo Protect 30-Day continuous video recording plan that saves to the Cloud. Under the Amaryllo Protect plan, the camera can intelligently detect a fire within 20 feet and differentiate between humans, pets, and vehicles!
- •256-bit Military level encryption
- •360-degree pan/tilt auto tracking
- •1080p FHD resolution with automatic video quality adjustment for best live streaming
- •Two-way conversation
- •Facial recognition
- •8 built-in infrared LED lights for clear night vision
- •Human, cars, pets, motion detection alert support available on optional plans
- •Fire detection warning available on optional plans
- •Heat map and path tracking available on optional plans
- •Accessories included: Quick setup guide, power adapter (5V, 2A), mounting bracket, screws, and anchors
- •Free Amaryllo Protect 30-Day continuous video recording plan for 1 year (saves to the Cloud)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br1225a/hbn (BR1225A/HBN PANASONIC)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- ILC Replacement for NEC Th71-464 (TH71-464 NEC)
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- AMARYLLO Ares Pro Biometric Auto Tracking Outdoor Wi-Fi Security Camera (ACR1608R4SBKC1)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- AMARYLLO Apollo Lite 2.4 GHz Wi-Fi Security Camera (ACR1501R19BK)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- Amaryllo Security Video Cameras