Shop All Time Cards and Racks
Amano
Weekly Time Card, PK1000
Mfr # AMA5200
Zoro # G0597591
product price: $49.49
/pk 1000, $0.05/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Payroll
- Number of Sides 1
- For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21
- Records Weekly
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # AMA5200
- Zoro # G0597591
- UPC # 853585150598
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Overall Height | 9 in |
Overall Width | 3 1/2 in |
Details
Item | Time Card |
Card Type | Payroll |
Number of Sides | 1 |
For Use With | Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21 |
Records | Weekly |
Product Type | Time Cards |
Compatible Series | 10/15/55/75/21/200/3000X, 11/21/22/45/85, PIX, TCX |
Compatible Brand | Amano |
Description
Time Card, Payroll, Records Weekly, Number of Sides 1, Height 9 in, Width 3 1/2 in, For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- CAR DEALER DEPOT Solid Paint Markers: Purple (955-PU)
- AZAR DISPLAYS Clear Small Molded Lottery Box W/ Pocket (206006)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- AMANO Amano Electronic Time Clock, Blue/White, (PIX-200/040)
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- AMANO Amano Calculating Time Clock, Gray, (MJR-7000/1167)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- AMANO MJR-PLUS timecards 1000 pack (LE-310550)
- TOPS Form, Time Card, 3.5X10.5 Pk (TOP1276)
- Amano Time Cards and Racks