Shop All Time Cards and Racks
Amano
Time Recorder, Electronic, Dot Matrix
Mfr # BX-1500
Zoro # G6179302
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type Auto Aligning
- Display Type LCD
- Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
- Mount Surface, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # BX-1500
- Zoro # G6179302
- UPC # 749282026635
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 8 7/8 in |
Width | 7 1/2 in |
Depth | 4 in |
Overall Width | 7 1/2 in |
Overall Height | 8 3/4 in |
Overall Depth | 4 in |
Details
Digital/Analog | Digital |
Item | Time Clock |
Type | Auto Aligning |
Display Type | LCD |
Records | Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods |
Mount | Surface, Wall |
Battery Backup | Yes |
Frequency | 50/60 Hz |
Voltage | 110 to 120V AC |
Ribbon Color | Black |
Includes | Keys |
Print Type | Dot Matrix |
Display | LCD |
Wattage | 8 W |
Power Source | Electric |
Clock Type | Punch |
Time Format | 24-Hour |
Description
Digital, Electronic Card Punch, Display Type LCD, Mount Surface, Wall, Time Clock, Depth 4 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic, Includes Keys, Height 8 7/8 in, Width 7 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Intensity Fineliner Marker Pen, Fine, Assorted, 10 Per Pack, PK2 (BCFPA101AST)
- MAYNE Rockport Double Mail Post - White (5811-W)
- AVERY 05784 2'' x 4'' Kraft Brown Shipping Labels, 250PK (15405784)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- AMANO Replacement Ribbon, Black (C-872304)
- AMANO Payroll Time Card, Double Sided, PK1000 (NK14-4505A)
- AMANO Weekly Time Card, PK1000 (AMA5200)
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- AMANO Time Card, 7 1/4x3 1/4in, PK1000 (AMA099000)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- Amano Time Cards and Racks