Amano

Time Clock, LCD, 6-11/16 in.W, 6-7/64 in.H


product price: $272.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Digital/Analog Digital
  • Type Electronic Card Punch
  • Display Type LCD
  • Mount Surface, Wall
  • Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6 1/8 in
Width 6 3/4 in
Depth 6 7/8 in
Overall Width 5 1/2 in
Overall Height 6 in
Overall Depth 6 1/2 in

Details

Digital/Analog Digital
Item Time Clock
Type Electronic Card Punch
Display Type LCD
Mount Surface, Wall
Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
Display LCD
Standards UL
Battery Backup Yes
Includes Keys
Voltage 120V AC
Ribbon Color Black
Frequency 50/ 60Hz
Print Type Automatic or Manual Print
Time Format 24-Hour
Power Source Electric
Wattage 6 W
Clock Type Punch

Description

Digital, Electronic Card Punch, Display Type LCD, Mount Surface, Wall, Time Clock, Depth 6 7/8 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic or Manual Print, Includes Keys, Height 6 1/8 in, Width 6 3/4 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.