Shop All Time Cards and Racks
This Product is Discontinued
Amano
Time Clock, Digital, 8 3/4Hx4 3/4W In. (Discontinued)
Mfr # MTX-15/A300
Zoro # G2732143
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Type Card Swipe
- Display Type LCD
- Capacity 100 Employees
- Mount wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # MTX-15/A300
- Zoro # G2732143
- UPC # 749282003001
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 8 1/4 in |
Width | 4 1/4 in |
Depth | 2 1/8 in |
Overall Height | 8 7/8 in |
Overall Width | 5 1/2 in |
Battery Size | AA |
Overall Depth | 1 7/8 in |
Description
Digital, Card Swipe, Display Type LCD, Mount Wall, No. of Employees 100, Time Clock, Depth 2 1/8 in, Battery Backup Yes, Display LCD, Standards UL, Records Time Attendance Information, Includes CommStik(R) 50 ft Cable, Height 8 1/4 in, Width 4 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.