Shop All Time Cards and Racks
Amano
Time Card Rack, 4 x 31-1/8 x 5 in.
Mfr # 176B
Zoro # G2863743
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mounting Type Wall Mount
- Capacity 25
- Pocket Size 5-3/4 in
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # 176B
- Zoro # G2863743
- UPC # 749282300681
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 5-3/4 in |
Height | 31 in |
Width | 4 1/4 in |
Depth | 1 1/2 in |
Overall Height | 31 in |
Overall Width | 4 1/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Time Card Rack |
Color | Black |
Mounting Type | Wall Mount |
Capacity | 25 |
Material | Metal |
Product Type | Time Card Rack |
Mounting Method | Wall Mount |
Description
Time Card Rack, Mounting Type Wall Mount, Capacity 25, Pocket Size 5-3/4 in, Depth 1 1/2 in, Height 31 in, Width 4 1/4 in, Material Metal, Black Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, 24" L x 7" W, Paper (OB15-7X24-50)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Flipside Logo Student Erasers, PK12 (35030)
- SHOPTOUGH Grommeted Blanket, 72" x 80" (77840-ST)
- AMANO Timecard rack (TCR-100000)
- AMANO Amano Electronic Time Clock, Blue/White, (PIX-200/040)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- AMANO Time Cards 250 Each (AMA-556950)
- AMANO Bi-Weekly Time Cards (AMA5200-2)
- AMANO Weekly Time Card, PK1000 (AMA5200)
- Amano Time Cards and Racks