Shop All Time Cards and Racks
Amano
Stand-Alone Computerized Time Recorder
Mfr # MJR-8000N
Zoro # G0657627
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type Electronic Card Punch
- Display Type LCD
- Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
- Mount Surface, Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # MJR-8000N
- Zoro # G0657627
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 13 1/2 in |
Width | 9 1/2 in |
Depth | 8 in |
Overall Width | 9 1/2 in |
Overall Height | 13 1/2 in |
Overall Depth | 8 in |
Details
Digital/Analog | Digital |
Item | Time Clock |
Type | Electronic Card Punch |
Display Type | LCD |
Records | Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods |
Mount | Surface, Wall |
No. of Employees | 250 |
Battery Backup | Yes |
Print Type | Automatic |
Standards | UL |
Display | LCD |
Includes | Keys |
Ribbon Color | Black/Red |
Voltage | 120V AC |
Number of Employees | 250 |
Wattage | 75 W |
Power Source | Electric |
Clock Type | Punch |
Description
Digital, Electronic Card Punch, Display Type LCD, Mount Surface, Wall, No. of Employees 250, Time Clock, Depth 8 in, Ribbon Color Black/Red, Battery Backup Yes, Display LCD, Standards UL, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic, Includes Keys, Height 13 1/2 in, Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- SHARPIE Assorted Markers, 72 PK (1983254)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (CPENRDRD)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- AMANO Time Cards 250 Each (AMA-556950)
- AMANO Time Card Rack, 4 x 31-1/8 x 5 in. (176B)
- AMANO Time Clock, LCD, Digital, Wall Mount (AFR-100)
- AMANO MJR-PLUS timecards 100 pack (LE-309550)
- AMANO MJR-PLUS time clock (MJR-PLUS/100E)
- AMANO Bi Weekly Time Card, PK250 (AMA-520250)
- PROCESSING POINT CARD, TIME, UPUNCH, 100/P, GY (HNTCL2100)
- Amano Time Cards and Racks