Shop All Time Cards and Racks
Amano
Semi Monthly Time Cards, PK1000
Mfr # AMA-1790
Zoro # G0597600
product price: $47.49
/pk 1000, $0.05/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Payroll
- Number of Sides 2
- For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21
- Records Semi-Monthly
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # AMA-1790
- Zoro # G0597600
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 9 1/2 in |
Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 9 1/2 in |
Details
Item | Time Card |
Card Type | Payroll |
Number of Sides | 2 |
For Use With | Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21 |
Records | Semi-Monthly |
Product Type | Time Cards |
Compatible Brand | Amano |
Compatible Series | 10/15/55/75/21/200/3000X, 11/21/22/45/85, PIX, TCX |
Description
Time Card, Payroll, Records Semi-Monthly, Number of Sides 2, Height 9 1/2 in, Width 3 1/2 in, For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Stainless Steel Band 5/8"X0.030"X100Ft, Red Plastic Dispenser (FTA630715835PR)
- SHARPIE Permanent Markers, , Fine Point, 3/PK, Assorted PK (SAN30173PP)
- SHURTAPE Carton Tape, Clear, 72mm x 914m, PK4 (HP 200)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- AMANO Amano Electronic Time Clock, Gray/Blue - (TCX-90/A431)
- AMANO Replacement Ribbon, For Use W/CP-3000 (CE-316403)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- AMANO MJR-PLUS timecards 100 pack (LE-309550)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- Amano Time Cards and Racks