Shop All Time Cards and Racks
Amano
Replacement Ribbon, For Use W/TCX-11/5477
Mfr # CE-315151
Zoro # G0731604
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr No. TCX-11, PIX-55, PIX-75, PIX-95
- Compatible Series PIX, TCX
- Compatible Manufacturer Part Number BX-6000, PIX-10, PIX-15, PIX-200, PIX-21, PIX-25, PIX-3000x, PIX-55, PIX-75, PIX-95, TCX-11, TCX-21, TCX-22, TCX-45, TCX-85, TCX-90
- Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # CE-315151
- Zoro # G0731604
- UPC # 749282300025
- Country of Origin Viet Nam
- Category Time Cards and Racks
Details
Item | Time Clock Ribbon |
Color | Black |
For Use With | Mfr No. TCX-11, PIX-55, PIX-75, PIX-95 |
Compatible Series | PIX, TCX |
Compatible Manufacturer Part Number | BX-6000, PIX-10, PIX-15, PIX-200, PIX-21, PIX-25, PIX-3000x, PIX-55, PIX-75, PIX-95, TCX-11, TCX-21, TCX-22, TCX-45, TCX-85, TCX-90 |
Ink Color | Black |
Product Type | Time Clock Ribbons |
Description
Time Clock Ribbon, Color Black, For Use With Mfr No. TCX-11, PIX-55, PIX-75, PIX-95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Shears, Angled, 7-1/2" L, Black (1099-BK)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK200 (UNV21122)
- RICOH Type 1160W Black Toner Cartridge 2.2K YLD (888029)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 5", 2 mil, Clear, Pk1000 (5CNF7)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- AMANO Replacement Ribbon, For Use W/CP-3000 (CE-316403)
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- AMANO MJR-PLUS timecards 100 pack (LE-309550)
- AMANO Replacement Ribbon, Black (C-872304)
- TOPS Time Card for Acroprint and Simplex Weekly Two-Sided 3-1/2 x 9, 500PK (TO32959)
- Amano Time Cards and Racks