Shop All Time Cards and Racks
Amano
Replacement Ribbon, For Use W/MRX-35/A140
Mfr # CE-319250
Zoro # G0637777
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr No. MRX-35/A140
- Product Type Time Clock Ribbons
- Compatible Manufacturer Part Number MRX-35
- Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # CE-319250
- Zoro # G0637777
- UPC # 749282000161
- Country of Origin Japan
- Category Time Cards and Racks
Details
Item | Time Clock Ribbon |
Color | Black |
For Use With | Mfr No. MRX-35/A140 |
Product Type | Time Clock Ribbons |
Compatible Manufacturer Part Number | MRX-35 |
Ink Color | Black |
Description
Time Clock Ribbon, Color Black, For Use With Mfr No. MRX-35/A140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD CAMBRIDGE 8-7/8 x 11-3/4" Navy Wirebound Legal Pad (MEA59882)
- BSC PREFERRED 3 x 3 x 30'' Kraft Square Mailing Tubes, 25PK (S-2966K)
- CRAYOLA Oil Pastels, 16 Assorted Colors Per Box, 96PK (524616)
- SUNBELT FISKARS-CUTS MORE SCISSORS 4.25" x1.62" x11" (A-B11005710)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- AMANO Time Clock, LCD, Digital, Wall Mount (AFR-100)
- AMANO Weekly Time Card, PK1000 (AMA5200)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- LATHEM Timecards, Thermal, 100Pk (LTHE8100)
- Amano Time Cards and Racks