Shop All Time Cards and Racks
Amano
Payroll Time Card, Double Sided, PK1000
Mfr # NK14-4505A
Zoro # G0450091
original price:
$79.32
48% off
new price: $41.15
/pk 1000, $0.04/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Double Sided Payroll
- Color Manila
- For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21
- Number of Sides 2
- Records Weekly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # NK14-4505A
- Zoro # G0450091
- UPC # 749282300520
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 8 1/4 in |
Width | 3 3/8 in |
Overall Width | 3 3/8 in |
Overall Height | 8 1/4 in |
Details
Item | Time Card |
Card Type | Double Sided Payroll |
Color | Manila |
For Use With | Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21 |
Number of Sides | 2 |
Records | Weekly |
Product Type | Time Cards |
Compatible Series | PIX-15, PIX-75, PIX-95, TCX-11, TCX-21 |
Compatible Brand | Amano |
Description
Time Card, Double Sided Payroll, Records Weekly, Number of Sides 2, Height 8 1/4 in, Width 3 3/8 in, For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Protacini Cognac Brown Italian Patent Leather Pencil Cup (A6110)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- TOUGHBUILT Document Bag (TB-95-12)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- AMANO Amano Black Ribbon for MJR-7000 Time Clock (C-872304)
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- AMANO Time Clock, Computerized, 8 In. Depth (MJR7000EZ)
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- PYRAMID Key Rack, 9 Position, Metal (43029)
- Amano Time Cards and Racks