Shop All Time Cards and Racks
Amano
MJR-PLUS timecards 100 pack
Mfr # LE-309550
Zoro # G610866147
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Barcode
- Color White
- For Use With MJR-PLUS/100E
- Records Time
- Width 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # LE-309550
- Zoro # G610866147
- UPC # 749282301381
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Width | 3.50 in |
Overall Height | 7 1/4 in |
Overall Length | 7.25 in |
Overall Width | 3 3/8 in |
Depth | 1.00 in |
Details
Item | Time Card |
Card Type | Barcode |
Color | White |
For Use With | MJR-PLUS/100E |
Records | Time |
Includes | Timecards |
Material | Paper |
Number of Punches | 40 |
Product Type | Time Cards |
Compatible Series | MJR-PLUS |
Compatible Brand | Amano |
Description
Time Card, Records Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Address Labels, Laser and, PK500 (95930)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Bold 1.2 mm, Red Ink, Red Barrel, PK12 PK (2124521)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- AMANO Bi-Weekly Time Cards (AMA5200-2)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- AMANO Time Clock Key Mjr-7000, Mjr-8000 Tcx (C-459151)
- Amano Time Cards and Racks