Shop All Time Cards and Racks
Amano
MJR-PLUS time clock
Mfr # MJR-PLUS/100E
Zoro # G510839463
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Color White
- Records Employee Attendance
- No. of Employees 100
- Width 11.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # MJR-PLUS/100E
- Zoro # G510839463
- UPC # 749282001007
- Country of Origin Japan
- Category Time Cards and Racks
Dimensions
Width | 11.25 in |
Overall Length | 12.5 in |
Overall Width | 6 1/8 in |
Overall Height | 9 1/4 in |
Depth | 6.75 in |
Overall Depth | 4 in |
Details
Digital/Analog | Digital |
Item | Time Clock |
Color | White |
Records | Employee Attendance |
No. of Employees | 100 |
Features | Totaling; Communicate to software; Auto daylight saving adjustment |
Voltage | 110/120V AC |
Includes | Manual, Program Cards, Ink ribbon |
Battery Backup | Yes |
Program Type | Program Cards |
Clock Type | Punch |
Wattage | 1 W |
Current | 0.1 A |
Power Source | Electric |
Time Format | 24-Hour |
Number of Employees | 100 |
Description
Digital, Time Clock, Records Employee Attendance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- MAYNE MAYNE LZM625W Mailbox Post Solar Cap - White (LZM-625-WH)
- ADAMS BUSINESS FORMS Password Journal, 3 1/4 x 6 1/4, 192 Entries (APJ99)
- INTEGRA Pen, Gel, Retractable, 0.7mm, 12/DZ, Blue Ink/Grip/Accents PK (ITA36200)
- AMANO Time Clock, Digital, LCD, 1-3/4" H, 5-3/8" W (MTX-30P/A974)
- AMANO Bi-Weekly Time Cards (AMA5200-2)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- AMANO Payroll Time Card, Double Sided, PK1000 (NK14-4505A)
- AMANO Amano Electronic Time Clock, Blue/White, (PIX-200/040)
- AMANO Numbered Badges 26-50, Mag Strip, PK25 (AXG-026050)
- ACROPRINT Weekly/Bi-Weekly Time Card, PK250 (09-9110-000)
- Amano Time Cards and Racks