Shop All Label Maker Ribbons
Amano
MJR-PLUS ink ribbon
Mfr # CE-320052
Zoro # G710877593
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Material Plastic
- Width 2.00 in
- Length 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # CE-320052
- Zoro # G710877593
- UPC # 749282301442
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 2.00 in |
Length | 2.50 in |
Depth (In.) | 0.75 in |
Details
Color | Black |
Item | Time Clock Ribbon |
Ink Color | Black |
Material | Plastic |
Application | Printing |
For Use With | MJR-PLUS/100E |
Includes | Ribbon |
Ribbon Material | Nylon |
Product Type | Time Clock Ribbons |
Compatible Series | MJR-PLUS |
Description
Time Clock Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, 480 Volts, Landscape, L-1013 (OS-DS-P-710-L-1013)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- 3M E-A-R Caboflex Reusable Banded Ear Plugs, Pod Shape, NRR 20 dB, M, Blue/Yellow, 1 Pair (320-2001)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (09-K1450/XL)
- AMANO Amano Black Ribbon for TCX and PIX Series (CE-315151)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Label, 1 1/2 in W, Clear; White (M7-109-427)
- BRADY Label, 1 in W, White (M6-17-423)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- Amano Label Maker Ribbons