Shop All Name Badges
Amano
Magnetic Strip Numbered Badges 76-100.
Mfr # AXG-076100
Zoro # G3264515
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/4 in
- Length 3 1/2 in
- Width 2 1/4 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # AXG-076100
- Zoro # G3264515
- UPC # 749282300100
- Country of Origin United States
- Category Name Badges
Dimensions
Height | 3/4 in |
Length | 3 1/2 in |
Width | 2 1/4 in |
Details
Item | Magnetic Strip Numbered Badges 76-100. |
Material | PVC |
Description
Magnetic Strip Numbered Badges 76-100., Height 3/4 in, Length 3 1/2 in, Width 2 1/4 in, Material PVC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- ZORO SELECT Long Corrugated Boxes, 6" x 3" x 3", Kraft, 25/Bundle (55VG12)
- DUCK BRAND BUBBLE WRAP 12""X30' (286681)
- SUITEX ID Belt Clip- Retractable- 1-.25in.x4-.50in.- Black (SU840602)
- C-LINE PRODUCTS White Name Tent Cardstock, PK100 (87587)
- C-LINE PRODUCTS Pressure Sensitive Badges, Border, Red, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92264-CT)
- DURABLE OFFICE PRODUCTS Name Badge, Pin/Clip, 1/8" W, 2-1/4" H, PK25 (821419)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- TEACHERS AID Chow Chow Retractable Badge Reel Or Id Holder With Clip (TE728654)
- CHAMPION SPORTS 10 in. Break Away Lanyard, Black, 12PK (150)
- Amano Name Badges