Shop All Time Cards and Racks
Amano
Job Cost Time Card, PK1000
Mfr # CTR-L61
Zoro # G3474877
original price:
$48.52
14% off
new price: $41.29
/pk 1000, $0.04/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Job Cost
- Color Manila
- Number of Sides 1
- For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21
- Records Daily, Weekly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # CTR-L61
- Zoro # G3474877
- UPC # 749282300698
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 8 1/4 in |
Width | 3 3/8 in |
Overall Height | 8 1/4 in |
Overall Width | 3 3/8 in |
Details
Item | Time Card |
Card Type | Job Cost |
Color | Manila |
Number of Sides | 1 |
For Use With | Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21 |
Records | Daily, Weekly |
Product Type | Time Cards |
Compatible Brand | Amano |
Compatible Series | PIX-15, PIX-75, PIX-95, TCX-11, TCX-21 |
Description
Time Card, Job Cost, Records Daily, Weekly, Number of Sides 1, Height 8 1/4 in, Width 3 3/8 in, For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 57 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (30916)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (CQT 5000)
- KNIPEX Anvil Shears, 8" Anvil Shears (94 55 200)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- AMANO Time Card, 7 1/4x3 1/4in, PK1000 (AMA099000)
- AMANO Amano Electronic Time Clock, Blue/White, (PIX-200/040)
- AMANO Numbered Badges 26-50, Mag Strip, PK25 (AXG-026050)
- AMANO Amano Black Ribbon for MJR-7000 Time Clock (C-872304)
- AMANO Time Clock, Analog Dial & LCD Display (TCX-11/5477)
- AMANO Time Clock, LCD, Digital, Wall Mount (AFR-100)
- TOPS BUSINESS FORMS TOPS, Time Card For Acroprint/ibm/lathem/simplex, Weekly, 3 1/2 X 9, 100PK (12593)
- Amano Time Cards and Racks