Shop All Clocks
Amano
Electronic Digital Clock Ac Power Driven
Mfr # TCX-21/A020
Zoro # G0657609
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Rectangle
- Width 7 in
- Height 8 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7 in |
Height | 8 1/2 in |
Depth | 6 1/4 in |
Overall Height | 6 1/4 in |
Overall Width | 6 7/8 in |
Overall Depth | 6 1/4 in |
Details
Item | Time Clock |
Display Type | Analog |
Shape | Rectangle |
Color | Black |
Display | Clock Dial and LCD |
Standards | UL |
Ribbon Color | Black |
Digital/Analog | Analog |
Includes | Keys |
Type | Electronic Card Punch |
Print Type | Automatic or Manual Print |
Records | Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods |
Mount | wall |
Battery Backup | Yes |
Voltage | 100 to 120V AC/220 to 240V AC |
Power Source | Electric |
Clock Type | Punch |
Description
Analog, Electronic Card Punch, Display Type Analog, Mount Surface, Wall, Time Clock, Depth 6 1/4 in, Ribbon Color Black, Battery Backup Yes, Display Clock Dial and LCD, Standards UL, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic or Manual Print, Includes Keys, Height 8 1/2 in, Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Arm Rest, Removable, Desk Length, PR (70045)
- VERSARE Hush Panel Electric Post Kit (1855106)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- GE Washer Timer Knob (WH01X10310)
- INFINITY INSTRUMENTS Retro Round White - 9.5" Retro Metal Wall Clock (10940-WHITE)
- HOLLAND BAR STOOL CO Indiana University Double Neon 15" Clock (Clk15IndnaU)
- ELEGANT DESIGNS Handsome 21" Rustic Farmhouse Wood Wall Clock, Rustic Gray (HG2004-RGY)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- Amano Clocks