Shop All Time Cards and Racks
Amano
Computer Time Card, PK1000
Mfr # C-3000
Zoro # G2914247
product price: $51.19
/pk 1000, $0.05/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Payroll
- Color Manila
- For Use With CP-3000, CP-5000
- Number of Sides 1
- Records Weekly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # C-3000
- Zoro # G2914247
- UPC # 749282000185
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 8 1/4 in |
Width | 3 3/8 in |
Overall Width | 3 3/8 in |
Overall Height | 8 1/4 in |
Details
Item | Time Card |
Card Type | Payroll |
Color | Manila |
For Use With | CP-3000, CP-5000 |
Number of Sides | 1 |
Records | Weekly |
Product Type | Time Cards |
Compatible Brand | Amano |
Compatible Manufacturer Part Number | CP-3000, CP-5000 |
Description
Time Card, Payroll, Records Weekly, Number of Sides 1, Height 8 1/4 in, Width 3 3/8 in, For Use With CP-3000, CP-5000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Yellow (T822XL420S)
- PICA Dry Special Summer Leads Refill Leads, Assorted, Graphite, Red & White, 8PK (4070)
- DYKEM Tube Marker, Medium Tip, Yellow Color Family, Ink (83317)
- MALCO Malco FBS2BX Foamboard Staples, 2-1/2 in, 300-Pack (FBS2BX)
- AMANO Time Clock, LCD, Digital, Wall Mount (AFR-100)
- AMANO Job Cost Time Card, PK1000 (CTR-L61)
- AMANO Replacement Ribbon, For Use W/MRX-35/A140 (CE-319250)
- AMANO Amano Electronic Time Clock, Blue/White, (PIX-200/040)
- AMANO MJR-PLUS timecards 100 pack (LE-309550)
- AMANO Card, Time, PK1000 (ARX-104450)
- ACROPRINT uPunch Electronic Time Clock w/ 250 Time Cards, 4 Ribbons, 4 Keys & 2 Racks, White & Green (UB1000)
- Amano Time Cards and Racks