Shop All Time Cards and Racks
Amano
Card, Time, PK1000
Mfr # ARX-104450
Zoro # G2739152
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Payroll
- Color White
- For Use With Amano MRX-35
- Number of Sides 1
- Records Bi-Weekly, Weekly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # ARX-104450
- Zoro # G2739152
- UPC # 749282300674
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 7 1/4 in |
Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 7 1/4 in |
Details
Item | Time Card |
Card Type | Payroll |
Color | White |
For Use With | Amano MRX-35 |
Number of Sides | 1 |
Records | Bi-Weekly, Weekly |
Product Type | Time Cards |
Compatible Brand | Amano |
Compatible Series | MRX-35 |
Description
Time Card, Payroll, Records Bi-Weekly, Weekly, Number of Sides 1, Height 7 1/4 in, Width 3 1/2 in, For Use With Amano MRX-35, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- XSTAMPER Pre-Inked Stamp, 10 Phrases, 3/16"x1-1/2", Red (XST81041)
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- AMANO Time Clock, Digital, LCD, 1-3/4" H, 5-3/8" W (MTX-30P/A974)
- AMANO MJR-PLUS timecards 1000 pack (LE-310550)
- AMANO MJR-PLUS time clock (MJR-PLUS/100E)
- AMANO Time Clock Key Mjr-7000, Mjr-8000 Tcx (C-459151)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- ACROPRINT uAttend CB6000 RFID Time Clock (CB6000)
- Amano Time Cards and Racks