Shop All Time Cards and Racks
Amano
Badge Rack, 1-1/2 x 21-1/2 x 5"
Mfr # TCR-190V00
Zoro # G1999103
original price:
$48.39
4% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Type Wall Mount
- Capacity 25
- Pocket Size 1-1/2 in
- Height 21 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amano
- MFR # TCR-190V00
- Zoro # G1999103
- UPC # 749282300636
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 1-1/2 in |
Height | 21 1/2 in |
Width | 4 1/2 in |
Depth | 3/4 in |
Overall Height | 20 1/2 in |
Overall Width | 4 1/2 in |
Overall Depth | 3/4 in |
Details
Item | Badge Rack |
Color | Gray |
Mounting Type | Wall Mount |
Capacity | 25 |
Material | Metal |
Product Type | Badge Rack |
Mounting Method | Wall Mount |
Description
Badge Rack, Mounting Type Wall Mount, Capacity 25, Pocket Size 1-1/2 in, Depth 3/4 in, Height 21 1/2 in, Width 4 1/2 in, Material Metal, Gray Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- ROYAL TONER Toner For E260 Univ, 3.5K Pages (E260A11A)
- SPARCO Cash Drawer, w/ Removable Tray, 17-3/4"x15-3/4"x3-3/4", Gray (SPR15504)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- AMANO Timecard rack (TCR-100000)
- AMANO Time Card, 7 1/4x3 1/4in, PK1000 (AMA099000)
- AMANO Bi Weekly Time Card, PK250 (AMA-520250)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- AMANO Payroll Time Card, Double Sided, PK1000 (NK14-4505A)
- PYRAMID Time Clock Replacement Ribbon, Black/Red (42416)
- Amano Time Cards and Racks