Shop All Packaged Terminal Air Conditioner Accessories
Amana
Wireless Kit, Plastic, Beige, 1 in. H
Mfr # GT01E
Zoro # G0258399
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- For Use With Amana PTC and PTH
- Depth 1 in
- Color Beige
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amana
- MFR # GT01E
- Zoro # G0258399
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 1 in |
Depth | 1 in |
Height | 1 in |
Details
For Use With | Amana PTC and PTH |
Color | Beige |
Material | Plastic |
Includes | Wireless Antenna |
Item | Wireless Kit |
Accessory Type | Wireless Kit |
Description
Wireless Kit, Material Plastic, For Use With Amana PTC and PTH, 1 in Height, 1 in Width, 1 in Depth, Includes Wireless Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Bin Control (2A8598G01)
- DAYTON Electric Radiant Cove Heater, 1050W, 240V (3UH03)
- VULCAN Spa/Hot Tub Heater, Thermostat, 20 In, 240V (HTTR060U)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 8 to 14 In. D (VPAWP1-14)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- Amana Packaged Terminal Air Conditioner Accessories