Shop All Packaged Terminal Air Conditioner Accessories
Amana
Wire Harness, Plastic/Copper, PK10
Mfr # REK10B
Zoro # G0258557
original price:
$177.99
15% off
new price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 29/32 in
- Material Plastic/Copper
- Includes (10) Covers, (80)Wires and Wire Nuts
- Depth 10 1/2 in
- For Use With Amana PTC and PTH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # REK10B
- Zoro # G0258557
- UPC # 663051547278
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 6 29/32 in |
Depth | 10 1/2 in |
Width | 2 1/2 in |
Details
Material | Plastic/Copper |
Includes | (10) Covers, (80)Wires and Wire Nuts |
For Use With | Amana PTC and PTH |
Item | Low Voltage Kit |
Accessory Type | Low Voltage Kit |
Description
Low Voltage Kit, Material Plastic/Copper, For Use With Amana PTC and PTH, 6 29/32 in Height, 2 1/2 in Width, 10 1/2 in Depth, Includes (10) Covers, (80)Wires and Wire Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-C HY-C T2UL3242WW-1 Stove Board, 42 in L, 32 in W, Steel (T2UL3242WW-1)
- TPI INDUSTRIAL Exhaust Fan, 14" TEAO Motor, 120V, Wire Guard, 1/8HP, 3-Speed, Gray (CE 14-D)
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V (3DPF3)
- TELEDYNE LAARS Burner 3 Assembly (L2012200)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- PERFECT AIRE Ptac Wall Sleeve 42Wx16H W/Drain Kit (1PTWS-DK)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- Amana Packaged Terminal Air Conditioner Accessories