Shop All Packaged Terminal Air Conditioner Accessories
Amana
Terminal Duct, Metal/PTFE/Plastic, Beige
Mfr # TDK02B
Zoro # G0258469
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/PTFE/Plastic
- For Use With Amana PTC and PTH
- Width 12 1/2 in
- Height 6 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # TDK02B
- Zoro # G0258469
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Width | 12 1/2 in |
Height | 6 in |
Depth | 1 in |
Details
Material | Metal/PTFE/Plastic |
For Use With | Amana PTC and PTH |
Item | Terminal Duct |
Color | Beige |
Includes | Grille and Sleeve for fitting a duct extension through the wall |
Accessory Type | Terminal Duct |
Description
Terminal Duct, Material Metal/PTFE/Plastic, For Use With Amana PTC and PTH, 6 in Height, 12 1/2 in Width, 1 in Depth, Includes Grille and Sleeve for fitting a duct extension through the wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- HOSHIZAKI Air Filter (2A2062G01)
- DAYTON Guard Mounted Exhaust Fan, Blade 18" Dia. (484X55)
- ROBERTSHAW Thermocouple (1980-060)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Wireless Non EMS thermostat (DSA02NO)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3FB)
- Amana Packaged Terminal Air Conditioner Accessories