Shop All Packaged Terminal Air Conditioner Accessories
Amana
Subbase, Metal/Plastic, 265/208/230V
Mfr # PTSB330E
Zoro # G0258539
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Color Beige
- Width 14 in
- Voltage 265/208/230
- Includes Level Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTSB330E
- Zoro # G0258539
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 3 in |
Width | 14 in |
Height | 21 in |
Details
Color | Beige |
Voltage | 265/208/230 |
Includes | Level Legs |
NEMA Plug Configuration | 7-20R, 6-30R |
Item | Electric Subbase, 208/230/265V 30A |
Material | Metal/Plastic |
Amps | 30 |
For Use With | Amana PTC and PTH |
Accessory Type | Electric Subbase, 208/230/265V 30A |
Description
Electric Subbase, 208/230/265V 30A, Material Metal/Plastic, For Use With Amana PTC and PTH, 21 in Height, 14 in Width, 3 in Depth, Includes Level Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING A48 Browning Super Grip Belt (A48)
- HONEYWELL Tp970B2002 Pneumatic Thermostat (TP970B2002)
- HUNTER DIAPHRAGM 1""D (RTL1201332100)
- GOODMAN B1368047A Lau Blower Wheel (B1368047A)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- MODERN LEISURE Chalet Square Air Conditioner Cover, 36 in. Square x 3 in. H, Beige (3039)
- FRIEDRICH Remote Thermostat Escutcheon Kit, PK10 (PDXRTA)
- Amana Packaged Terminal Air Conditioner Accessories