Shop All Packaged Terminal Air Conditioner Accessories
Amana
Quick Connect, Copper, Brown, 230/265V
Mfr # PTQC3A
Zoro # G0258505
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47 in
- Material Copper
- Depth 11 in
- Width 11 in
- Voltage 230/265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amana
- MFR # PTQC3A
- Zoro # G0258505
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 47 in |
Depth | 11 in |
Width | 11 in |
Details
Material | Copper |
Voltage | 230/265 |
For Use With | Amana PTC and PTH |
Color | Brown |
Item | Quick Connect |
Accessory Type | Quick Connect |
Description
Quick Connect, Material Copper, For Use With Amana PTC and PTH, 47 in Height, 11 in Width, 11 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N12 EXHAUST GRILLE W/G3 FLTR, 4.2 X 4.2 (EG44G)
- IMPERIAL MFG Register Pop-Up 4X12In Wht (RG1961)
- NU-CALGON Ice Machine Cleaner, Nickel Safe, Liquid, Green, 1 gal (4287-08)
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (3E462)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- FRIEDRICH Remote Thermostat Escutcheon Kit, PK10 (PDXRTA)
- FRIEDRICH Wall Plenum, 24-1/8 In. W, 8 to 14 In. D (VPAWP1-14)
- Amana Packaged Terminal Air Conditioner Accessories