Shop All Packaged Terminal Air Conditioner Accessories
Amana
Power Disconnect Switch, 230/265V, Brown
Mfr # PSHW03A
Zoro # G0258496
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/265
- Depth 6 in
- Material Copper
- Width 11 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PSHW03A
- Zoro # G0258496
- UPC # 193031162110
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 6 in |
Width | 11 in |
Height | 46 in |
Details
Voltage | 230/265 |
Material | Copper |
Color | Brown |
For Use With | Amana PTC and PTH |
Item | Power Disconnect Switch, 208/230V |
Accessory Type | Power Disconnect Switch, 208/230V |
Description
Power Disconnect Switch, 208/230V, Material Copper, For Use With Amana PTC and PTH, 46 in Height, 11 in Width, 6 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 1 in.8 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14181.8 12PK)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0658-0400-0001)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Aluminum (5NKL6)
- NORDFAB Clamp, 14 in Duct Dia, Galvanized Steel, 22 GA, 14" W x 24" L x (8010005533)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- GOODMAN 0275P00066S Ptac Heater Kit (0275P00066)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- Amana Packaged Terminal Air Conditioner Accessories