Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal Air Conditioner
Mfr # PTC153K50CXXX
Zoro # G010854430
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 16,700/16,400 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 1,7061 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC153K50CXXX
- Zoro # G010854430
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 21-1/2 in |
Details
Cooling Capacity | 16,700/16,400 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 1,7061 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | 6-20P |
Seacoast Corrosion Protection | None |
Item | Packaged Terminal Air Conditioner |
EER | 10/10 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area Not Applicable, Cooling/Heating, Cooling Capacity 16,700/16,400 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 1,7061 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air With, 10/10 EER, 208/230V AC Voltage, NEMA Plug Configuration - HVAC 6-20P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 41-603 120V Mini Hot Surface (41-603)
- BROAN Fan Assembly (97005011)
- EXTRACT-ALL Replacement Carbon (RF-987-4C)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Electric Heat, 208/230V, 7000 BTU Cool (293083)
- PERFECT AIRE 9,000 Btuptac W/ 3.5 Kw Electric Heat Assist (4PTC09A-HE-3.5)
- MRCOOL 2.5 Ton 30K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC301M414A)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- Amana Packaged Terminal Air Conditioners