Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal Air Conditioner
Mfr # PTC123K35CXXX
Zoro # G010865184
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 11,900/11,600 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 1,1943 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC123K35CXXX
- Zoro # G010865184
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 21-1/2 in |
Details
Cooling Capacity | 11,900/11,600 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 1,1943 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | 6-15P |
Seacoast Corrosion Protection | None |
EER | 11/11 |
Item | Packaged Terminal Air Conditioner |
Description
Packaged Terminal Air Conditioner, Average Coverage Area Not Applicable, Cooling/Heating, Cooling Capacity 11,900/11,600 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 1,1943 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air With, 11/11 EER, 208/230V AC Voltage, NEMA Plug Configuration - HVAC 6-15P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 x 3/4 W/2 ZONES MANIFOLD (355-402)
- BEACON MORRIS Left Hand End Cover (TP14-EC3L)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Wall and Column Mount, 115V (293148)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH07K3SGR3)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- MRCOOL 5 Ton 60K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC601M414A)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- Amana Packaged Terminal Air Conditioners