Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal Air Conditioner
Mfr # PTC123K25CXXX
Zoro # G310854451
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 11,900/11,600 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 8,530 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amana
- MFR # PTC123K25CXXX
- Zoro # G310854451
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 21-1/2 in |
Details
Cooling Capacity | 11,900/11,600 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 8,530 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | 6-15P |
Seacoast Corrosion Protection | None |
EER | 11/11 |
Item | Packaged Terminal Air Conditioner |
Description
Packaged Terminal Air Conditioner, Average Coverage Area Not Applicable, Cooling/Heating, Cooling Capacity 11,900/11,600 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 8,530 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air With, 11/11 EER, 208/230V AC Voltage, NEMA Plug Configuration - HVAC 6-15P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- GREENLEE Heater, 6,600 W, 230V, 1 Phase (847)
- 3M CUNO Filter Cartridge For - Part# Cfs8720S (CFS8720S)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- MRCOOL 2 Ton 24K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC241M414A)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- Amana Packaged Terminal Air Conditioners