Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal Air Conditioner
Mfr # PTC093K25CXXX
Zoro # G310854307
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 9,200/9,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 8,530 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC093K25CXXX
- Zoro # G310854307
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 21-1/2 in |
Details
Cooling Capacity | 9,200/9,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 8,530 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | 6-20P |
Seacoast Corrosion Protection | None |
Item | Packaged Terminal Air Conditioner |
EER | 11.6/11.7 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area Not Applicable, Cooling/Heating, Cooling Capacity 9,200/9,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 8,530 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air With, 11.6/11.7 EER, 208/230V AC Voltage, NEMA Plug Configuration - HVAC 6-20P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Lmb24-3-T Us 24V 45 In-Lb (4 Nm) (LMB24-3-T)
- DUST PATROLLER AAF Flanders 16 in. W X 25 in. H X 4.5 in. D Synthetic 8 MERV Pleated Air Filter (82655-0451625)
- DELHI Collar Adaptor, 20 In (CA20)
- DAYTON Mist Kit 20" (44ZE09)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH15K5SGR3)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- MRCOOL 5 Ton 60K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC601M414A)
- Amana Packaged Terminal Air Conditioners