Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal Air Conditioner
Mfr # PTC073K25CXXX
Zoro # G210866073
product price: $1,086.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 7,000/7,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 8,530 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC073K25CXXX
- Zoro # G210866073
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 21-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Cooling Capacity | 7,000/7,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 8,530 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | 6-20P |
Seacoast Corrosion Protection | None |
EER | 12/12.4 |
Item | Packaged Terminal Air Conditioner |
Description
Packaged Terminal Air Conditioner, Average Coverage Area Not Applicable, Cooling/Heating, Cooling Capacity 7,000/7,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 8,530 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air With, 12/12.4 EER, 208/230V AC Voltage, NEMA Plug Configuration - HVAC 6-20P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- SOLER & PALAU Inline Backdraft Damper, 8" (MCA-200)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG15)
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- MRCOOL 2 Ton 24K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC241M414A)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- Amana Packaged Terminal Air Conditioners