Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 9,000 BtuH, 4.2 A
Mfr # PTH093K35CXXX
Zoro # G408351336
product price: $1,067.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,067.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9,000/9,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
- Heating Capacity - Heat Pump 8,200/8,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTH093K35CXXX
- Zoro # G408351336
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 9,000/9,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Heating Capacity - Heat Pump | 8,200/8,000 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Seacoast Corrosion Protection | Front and Rear Coil |
Reverse Cycle Heat COP | 3.4/3.4 |
Amps | 4.4 A |
Phase | 1 |
Watts | 755 W |
Item | Packaged Terminal Air Conditioner |
Refrigerant Type | R-410A |
Requires | Wall Sleeve |
EER | 11.9/12.0 |
Remote Control Functions | On/Off and Temp. Control |
Hz | 60 Hz |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,000/9,000 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump 8,200/8,000 BtuH, Outside Make-Up Air Without, 11.9/12.0 EER, Reverse Cycle Heat COP 3.4/3.4, 4.4 A Amps, 755 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 1/2 HP (9525-01)
- DAYTON Duct Blower, 18 In (7H463)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- VOLLRATH Door Gasket, 38" x 78-3/4" (53149-2565)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- MRCOOL 2.5 Ton 30K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC301M414A)
- MRCOOL 3.5 Ton 90K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG42S090N414A)
- Amana Packaged Terminal Air Conditioners