Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 9,000 BtuH, 4.2 A
Mfr # PTH093K25CXXX
Zoro # G208351345
product price: $1,067.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,067.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9,000/9,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 8,500/6,800 BtuH
- Heating Capacity - Heat Pump 8,200/8,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTH093K25CXXX
- Zoro # G208351345
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 9,000/9,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 8,500/6,800 BtuH |
Heating Capacity - Heat Pump | 8,200/8,000 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Seacoast Corrosion Protection | Front and Rear Coil |
Requires | Wall Sleeve |
EER | 11.9/12.0 |
Reverse Cycle Heat COP | 3.4/3.4 |
Hz | 60 Hz |
Amps | 4.4 A |
Item | Packaged Terminal Air Conditioner |
Watts | 755 W |
Remote Control Functions | On/Off and Temp. Control |
Phase | 1 |
Refrigerant Type | R-410A |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,000/9,000 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump 8,200/8,000 BtuH, Outside Make-Up Air Without, 11.9/12.0 EER, Reverse Cycle Heat COP 3.4/3.4, 4.4 A Amps, 755 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-30-222-TH)
- ALL-FILTERS 10X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (10201.8 4PK)
- HONEYWELL V8043A5029 24V Zone Valve (V8043A5029)
- GOODMAN Blower Wheel (D6723306S)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- PERFECT AIRE 9,000 Btuptac W/ 3.5 Kw Electric Heat Assist (4PTC09A-HE-3.5)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH07K3SGR3)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- FRIEDRICH PTAC Air Conditioner, 11800 BtuH, 230/208V (PDE12K3SG)
- Amana Packaged Terminal Air Conditioners