Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 9,000 BtuH, 4.2 A
Mfr # PTH093K25AXXX
Zoro # G008351354
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$970.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9,000/9,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 8,500/6,800 BtuH
- Heating Capacity - Heat Pump 8,200/8,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amana
- MFR # PTH093K25AXXX
- Zoro # G008351354
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 9,000/9,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 8,500/6,800 BtuH |
Heating Capacity - Heat Pump | 8,200/8,000 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Item | Packaged Terminal Air Conditioner |
EER | 11.9/12.0 |
Amps | 4.4 A |
Phase | 1 |
Watts | 755 W |
Refrigerant Type | R-410A |
Requires | Wall Sleeve |
Reverse Cycle Heat COP | 3.4/3.4 |
Remote Control Functions | On/Off and Temp. Control |
Hz | 60 Hz |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,000/9,000 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump 8,200/8,000 BtuH, Outside Make-Up Air Without, 11.9/12.0 EER, Reverse Cycle Heat COP 3.4/3.4, 4.4 A Amps, 755 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket U-Chann EPDM 50ft (028-09951-050)
- POWERZONE PowerZone FES50-T5 High-Velocity Pedestal Stand Fan, 3-Blade, 3-Speed, 120 V, Black (FES50-T5)
- CARRIER Coupling Body (99CC502363)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- MRCOOL 5 Ton 108K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG60S108M414A)
- MRCOOL 2 Ton 24K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC241M414A)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- Amana Packaged Terminal Air Conditioners