Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 9,000 BtuH, 4.1 A
Mfr # PTC093K35AXXX
Zoro # G908351386
product price: $1,067.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,067.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9,000/9,200 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
- Voltage 208/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTC093K35AXXX
- Zoro # G908351386
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 9,000/9,200 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Item | Packaged Terminal Air Conditioner |
Amps | 15.5/14.2 A |
EER | 11.6/11.7 |
Refrigerant Type | R-410A |
Remote Control Functions | On/Off and Temp. Control |
Hz | 60 Hz |
Watts | 3,570 W |
Requires | Wall Sleeve |
Phase | 1 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,000/9,200 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Without, 11.6/11.7 EER, Reverse Cycle Heat COP Not Applicable, 15.5/14.2 A Amps, 3,570 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- NVENT HOFFMAN Axial Fan, Square, 115V AC, 100 cfm, 4 5/8 in W. (A4AXFN)
- PECO Fan Coil Thermostat (TA155-047)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH09K3SGR3)
- PERFECT AIRE 9,000 Btuptac W/ 3.5 Kw Electric Heat Assist (4PTC09A-HE-3.5)
- MRCOOL 3.5 Ton 90K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG42S090N414A)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- Amana Packaged Terminal Air Conditioners