Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 7,000 BtuH, 3.9 A
Mfr # PTH073K35AXXX
Zoro # G808351356
product price: $928.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cooling Capacity 7,000/7,100 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 12,000/9,900 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTH073K35AXXX
- Zoro # G808351356
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cooling Capacity | 7,000/7,100 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 12,000/9,900 BtuH |
Heating Capacity - Heat Pump | 6,500/6,400 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Item | Packaged Terminal Air Conditioner |
Requires | Wall Sleeve |
EER | 12.0/12.4 |
Hz | 60 Hz |
Refrigerant Type | R-410A |
Amps | 3.9 A |
Watts | 590 W |
Remote Control Functions | On/Off and Temp. Control |
Phase | 1 |
Reverse Cycle Heat COP | 3.4/3.5 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7,000/7,100 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 12,000/9,900 BtuH, Heating Capacity - Heat Pump 6,500/6,400 BtuH, Outside Make-Up Air Without, 12.0/12.4 EER, Reverse Cycle Heat COP 3.4/3.5, 3.9 A Amps, 590 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Kvs42 1 1/8"X1 1/8"Odf Valve (034G2850)
- GOODMAN Pcbfm103S Time Delay Replaces (PCBFM103S)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- YORK Door Strike Fastener (S1-021-18364-000)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- PERFECT AIRE 15,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC15A-HE-3.5)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Electric Heat, 208/230V, 7000 BTU Cool (293083)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- Amana Packaged Terminal Air Conditioners