Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 7,000 BtuH, 3.9 A
Mfr # PTH073K25AXXX
Zoro # G808351363
product price: $928.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$928.99
Free 30-Day Returns
Key Features
- Cooling Capacity 7,000/7,100 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 8,500/6,800 BtuH
- Heating Capacity - Heat Pump 6,500/6,400 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amana
- MFR # PTH073K25AXXX
- Zoro # G808351363
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cooling Capacity | 7,000/7,100 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 8,500/6,800 BtuH |
Heating Capacity - Heat Pump | 6,500/6,400 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Remote Control Functions | On/Off and Temp. Control |
Watts | 590 W |
Hz | 60 Hz |
Phase | 1 |
Item | Packaged Terminal Air Conditioner |
Requires | Wall Sleeve |
Amps | 3.9 A |
EER | 12.0/12.4 |
Refrigerant Type | R-410A |
Reverse Cycle Heat COP | 3.4/3.5 |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 250 to 300 sq ft, Cooling/Heating, Cooling Capacity 7,000/7,100 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump 6,500/6,400 BtuH, Outside Make-Up Air Without, 12.0/12.4 EER, Reverse Cycle Heat COP 3.4/3.5, 3.9 A Amps, 590 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- YORK Relay Isolation (S1-3024-3111)
- ROBERTSHAW Safety (1720-006)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV7 (132-2020-01)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- AMANA Packaged Terminal A/C, 15,000 BtuH, 7.0 A (PTH153K35AXXX)
- FRIEDRICH Friedrich Zoneaire Select PTAC PZE15K5SB 14500 BTU Cool w Electric Heat 208230V (PZE15K5SB)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- MRCOOL 2.5 Ton 30K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC301M414A)
- Amana Packaged Terminal Air Conditioners